Architect® 29-3/4 in. Double Electric Wall Oven Self Cleaning in White

Part #KKEBS209BWH  |  Item #4418408  |  Manufacturer Part #KEBS209BWH

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

AMP: 40

Capacity: 10 cu ft

Collection: Architect®

Color Finish: White

Color Finish Category: Whites

Depth: 26-3/4 in

Height: 51-3/16 in

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

Volts: 240V

Width: 29-3/4 in