29-7/8 in. Electric 4-Burner Radiant Freestanding Range in Stainless Steel
Architect® 29-7/8 in. Electric 4-Burner Radiant Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oven capacity provides more room to cook multiple dishes simultaneously
- Convection system provides consistent heating and allows for fast roasting and even baking across all racks
- Five elements with outputs from 3000W to 100W let you do everything from searing to keeping food warm
- EasyConvect™ time and temperature conversion system takes the guesswork out of convection cooking
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Radiant
- Capacity:
- 5.8 cu ft
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-7/16 in
- Height:
- 47-3/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Number of Elements:
- 5
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 3000 W
- Width:
- 29-7/8 in