30 in. Self Cleaning Convection Double Wall Oven in Black
Architect® 30 in. Self Cleaning Convection Double Wall Oven in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 5 cu ft
- Collection:
- Architect®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 26-3/4 in
- Height:
- 51-3/16 in
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 30 in