35-11/16 in. 20.9 cu. ft. Bottom Mount Freezer French Door Refrigerator in Monochromatic Stainless Steel
Architect® Series II 35-11/16 in. 20.9 cu. ft. Bottom Mount Freezer French Door Refrigerator in Monochromatic Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20% more energy efficient than Department of Energy standard
- Measured fill offers the option to show amount dispensed in ounces, cups, or liters
- 43" full color LCD display shows refrigerator settings and provides ingredient substitutions and unit conversions
- ExtendFresh™ temperature management system helps maximize freshness by maintaining temperatures within ± 1 degree
- Automatic ice maker provides a constant supply of cubed or crushed ice
- AquaSense™ In-Door-Ice® ice dispensing system with removable ice bucket increases usable refrigerator space
- Dispenser interface provides ingredient substitutions and unit conversions to assist during food prep
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 27 cu ft
- Collection:
- Architect® Series II
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Monochromatic Stainless Steel
- Depth:
- 35-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.91 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 20.9 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, French Door
- Volts:
- 120V
- Width:
- 35-11/16 in