36 in. Electric Built-In Single Wall Oven in Stainless Steel

You last purchased this on
 
KitchenAid

Architect® 36 in. Electric Built-In Single Wall Oven in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KitchenAid

Architect® 36 in. Electric Built-In Single Wall Oven in Stainless Steel

  • Fast #
  • Part #KKEBC167VSS
  • Item #3708806
  • Manufacturer Part #KEBC167VSS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
Capacity:
5.1 cu ft
Collection:
Architect®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
23-1/4 in
Height:
29 in
Power Source:
Electric
UL Listed:
Yes
Volts:
208/240V
Width:
35-3/4 in