23-3/4 in. 2.4 cu. ft. Double Drawer Refrigerator in Stainless Steel/Black
Architect® Series II 23-3/4 in. 2.4 cu. ft. Double Drawer Refrigerator in Stainless Steel/Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- Capacity:
- 4.8 cu ft
- Collection:
- Architect® Series II
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Cord Length:
- 6 ft
- Depth:
- 27 in
- Energy Star Compliant:
- No
- Height:
- 34-1/8 in
- Installation Type:
- Built-in, Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 2.4 cu ft
- Refrigerator Type:
- Double Drawer, Bottom Mount Freezer
- Volts:
- 115V
- Width:
- 23-3/4 in