5.4 CF 24 in. Beverage Center With Right-Hand Door Swing in Stainless Steel
Architect® 5.4 CF 24 in. Beverage Center With Right-Hand Door Swing in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UV-Resistant Thermal Glass Door
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-3/8 in
- Height:
- 35-1/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers
- Volts:
- 120V
- Width:
- 23-3/4 in