23-3/4 in. 5.7 cu. ft. Compact, Full Refrigerator in Stainless Steel/Black
This product has been replaced by
Manufacturer Part #KURL104ESB
Architect Series II 23-3/4 in. 5.7 cu. ft. Compact, Full Refrigerator in Stainless Steel/Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Collection:
- Architect Series II
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Depth:
- 26-3/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 10.1 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 34-3/8 in
- Installation Type:
- Built-in, Undercounter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.7 cu ft
- Refrigerator Type:
- Compact, Full Refrigerator
- Volts:
- 115V
- Width:
- 23-3/4 in