600 cfm 36 in. 4-Speed Canopy Hood in Stainless Steel
Architect® 600 cfm 36 in. 4-Speed Canopy Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CFM:
- 600 ft3/min
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-11/16 in
- Height:
- 29 in
- Hood Vent Type:
- Canopy
- Installation Type:
- Wall Mount
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 36 in