600 cfm 36 in. Undercounter Canopy Range Hood
This product has been replaced by
Manufacturer Part #KVUC606JSS
Architect® 600 cfm 36 in. Undercounter Canopy Range Hood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial-style series vents offer power and durability and can operate over surfaces with outputs up to 108K BTUs
- Hidden 3-speed control makes it easy to select fan speed and operate lights without detracting from overall design
- Three speeds and a 600 CFM motor keep your kitchen fresh by easily handling the venting needs of any cooking style
- Dishwasher-safe baffle filters offer durability and capture more steam, grease, and odors
- Halogen lights provide increased visibility of the cooking surface with brighter, more natural light
- Automatic turn on helps keep a fresh kitchen environment by turning on the vent when it senses excess heat
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23 in
- Height:
- 10 in
- Hood Vent Type:
- Canopy
- Installation Type:
- Under Cabinet
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 36 in