Fan with Charcoal Filter Tilt Switch in Black
Architect® Fan with Charcoal Filter Tilt Switch in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Odor management system includes a Charcoal filter, odor-control fan and air freshener to help trap and remove odors
- Whisper Quiet®plus sound insulation system helps minimize operating noise so it doesn't interrupt your lifestyle
- Solid Pack™ control produces a 5:1 compaction ratio - reducing trash by up to 80%
- All-welded steel construction with zinc-coated interior prevents misalignment and helps minimize vibration
- Drawer opener pedal allows you to open the compactor when your hands are full
- Bag retainer buttons hold the compactor bag in place
- Side release bin allows you to empty the bin from the side, reducing strain and spills
Specifications
- Capacity:
- 1.4 cu ft
- Collection:
- Architect®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Compactor Type:
- Built-in
- Depth:
- 24-3/8 in
- Height:
- 34-1/2 in
- Horsepower:
- 1/3 hp
- Power Source:
- Electric
- Volts:
- 115V
- Width:
- 15 in