Architect® Series II 29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel

Part #KKGRS505XSS  |  Item #4077613  |  Manufacturer Part #KGRS505XSS

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Even-Heat true convection temperature management system
  • Uses natural gas
  • Convertible to LP gas

Specifications

ADA Compliant: No

AMP: 15

Automatic Shut-Off: Yes

BTU: 16000

Burner Type: Sealed

Capacity: 6 cu ft

Collection: Architect® Series II

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Digital Touch/Knobs

Depth: 28-1/2 in

Fuel Type: Natural Gas

Height: 47-1/8 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

MBH: 16

Maximum Capacity: 6 cu ft

Number Of Burners: 5

Power Source: Gas

Self Clean: Yes

UL Listed: Yes

Volts: 120V

Width: 29-15/16 in