Architect Series II 30 in. Electric 4-Burner Radiant Slide-in Range in Stainless Steel

Part #KKESS908SPS  |  Item #3023998  |  Manufacturer Part #KESS908SPS

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Even-Heat true convection temperature management system
  • Includes warming drawer

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 40

Burner Type: Radiant

Capacity: 4.1 cu ft

Collection: Architect Series II

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 27-1/4 in

Height: 35-5/8 in

Installation Type: Slide-in

Number Of Burners: 4

Number Of Elements: 4

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Volts: 240V

Watts: 2600

Width: 30 in