• Cart

DESCRIPTION

  • Auto-Light Interior LED Lighting
  • Capacity 4.8 cu. ft. with 14 wine bottle capacity
  • Glass shelf/shelves with metal trim
  • Professionally-Inspired Design
  • SatinGlide® Metal-Front Racks
  • Stainless Steel Cabinet and Base Grille
  • Touch Controls
  • Two Temperature-Controlled Zones (For Beverage Cellar)
  • UV-Protected Thermal Glass Door

Kitchenaid Beverage Center with Metal-Front Rack

KKUBR304E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
Capacity
4.8 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-3/4 in
Energy Star Compliant
No
Height
35-1/8 in
Installation Type
Built-in, Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Beverage Centers
Temperature Range
33 to 64 Deg F
Volts
115V
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY