DESCRIPTION

Kitchenaid 30 in. Combination Wall Oven

KKOCE500E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-1/8 in
Height
42-1/2 in
Installation Type
Wall Mount
Power Source
Electric
UL Listed
No
Volts
120V
Watts
1600
Width
30 in

Starting at
Call for Pricing
  • QUANTITY