DESCRIPTION

  • Capacity 5.0 Cu. Ft. (each oven)
  • EasyConvect™ Conversion System
  • Even-Heat™ Preheat
  • Even-Heat™ True Convection Oven (both ovens)
  • FIT System Guarantee
  • Glass-Touch Display with Control Lock Function
  • Professionally-Inspired Design
  • SatinGlide™ Roll-Out Extension Rack (both ovens)
  • Self Cleaning Cycle
  • Temperature Probe (both ovens)

Kitchenaid Double Wall Oven with True Convection

KKODE500E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
10 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
27-1/8 in
Height
51-1/4 in
Installation Type
Wall Mount
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
3200
Width
30 in

Starting at
Call for Pricing
  • QUANTITY