35-3/4 in. 21.94 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator in PrintShield™ Black Stainless Steel
35-3/4 in. 21.94 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator in PrintShield™ Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Interior Water Dispenser
- Produce Preserver
- ExtendFresh™ Temperature Management System
- LED Lighting
- Pull-Out Tri-Level Freezer Drawer
- SatinGlide® System
- FreshChill™ Temperature-Controlled Full-Width Pantry
- Humidity-Controlled Crispers
- Automatic Ice Maker
- Star-K Certified
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.94 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintShield™ Black Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 30-1/4 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.59 cu ft
- Height:
- 72 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.35 cu ft
- Refrigerator Type:
- Counter Depth, French Door, Bottom Mount Freezer
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 35-3/4 in