KitchenAid
Pro Line 30 in. Gas 4-Burner Sealed Slide-in Range in Stainless Steel
Part #KKDSS907XSP | Item #4077683 | Manufacturer Part #KDSS907XSP
How to get it:
Product Details
- Even-Heat true convection temperature management system
- Three oven racks
- Includes warming drawer
- Uses natural gas
- Convertible to LP gas
Specifications
ADA Compliant: Yes
AMP: 40
BTU: 15000
Burner Type: Sealed
Capacity: 4.1 cu ft
Collection: Pro Line
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Digital Touch/Knobs
Depth: 27-1/4 in
Fuel Type: Natural Gas, Propane
Height: 35-5/8 in
Ignition System: Electronic Ignition
Installation Type: Slide-in
MBH: 15
Maximum Capacity: 4.1 cu ft
Number Of Burners: 4
Power Source: Gas
Self Clean: Yes
UL Listed: Yes
Volts: 240V
Width: 30 in