1 hp Continuous Feed Garbage Disposal with SoundSeal Plus Technology
Superba® 1 hp Continuous Feed Garbage Disposal with SoundSeal Plus Technology
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Jam-Sensor™ circuit automatically senses, then breaks through the toughest jams before you even notice a problem
- SoundSeal™ plus technology combines four advanced sound-reducing components to make this disposer 60% quieter than a standard disposer
- MultiGrind™ plus technology features four grinding components that work together to handle anything from cornhusks to celery
- Stainless steel shredder ring and grinding wheel add strength and provide longer disposer life
- Corrosion-resistant grind and drain chambers ensure lasting quality
- Continuous feed system operates by an electrical switch for fast, efficient grinding
Specifications
- AMP:
- 20
- Capacity:
- 40 oz
- Collection:
- Superba®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 8-1/2 in
- Height:
- 12-3/4 in
- Horsepower:
- 1 hp
- Power Source:
- Electric
- RPM:
- 1725
- Volts:
- 115V
- Width:
- 8-1/2 in