2 in. Forged Brass FNPT Gate Valve
07 Series 2 in. Forged Brass FNPT Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 200WOG / 125WSP
- Non-rising stem
- Class 125
- KITZ std
- ASTM B584, C84400 2 1/2", 3"
- Threaded ends
- ASTM B283, C37700 3/8" - 2"
- Screwed bonnet
- 3/8" - 3"
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-16, ASTM B-283 C37700, ASTM B-85
- Collection:
- 07 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Length (in):
- 3-27/50 in
- Height:
- 6-6/100 in
- Length:
- 2-83/100 in
- Material:
- Forged Brass, Die Cast Aluminum
- Maximum Temperature:
- 406
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Water
- Valve Body Material:
- Forged Brass
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Forged Brass
- Valve Operator:
- Hand Wheel
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 3.23 lb