1 in. Cast Bronze FNPT Gate Valve
1 in. Cast Bronze FNPT Gate Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-62
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Height:
- 7-9/100 in
- Length:
- 2-3/5 in
- MSS:
- MSS SP-80
- Material:
- Cast Bronze
- Material Type:
- B62
- Maximum Temperature:
- 406
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Water
- Schedule Class:
- Class 125
- UL Listed:
- No
- Valve Bonnet Type:
- Screw-in
- Valve Operator:
- Handwheel
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 2.13 lb