4 in. Stainless Steel Flanged Gate Valve

You last purchased this on
 
Kitz

Series A 4 in. Stainless Steel Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kitz

Series A 4 in. Stainless Steel Flanged Gate Valve

  • Fast #
  • Part #KK150UMACNP
  • Item #1834711
  • Manufacturer Part #K150UMACN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.34, ASME B16.10 Class 150, ASME B16.5 Class 150
ASTM:
ASTM A-20
Collection:
Series A
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
20-3/5 in
Length:
9 in
Material:
Stainless Steel
Pressure Class:
150#
Recommended Valve Application:
Chemical, Petrochemical, Food & Beverage, Pulp and Paper, Pharmaceutical, Industrial Plant
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Operator:
Handwheel
Valve Size:
4 in
Valve Type:
Gate Valve