DESCRIPTION

Kitz 200 psi Stainless Steel Threaded Check Valve

K34

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Stainless Steel
Maximum Pressure
200 psi
Valve Body Style
Check
Valve Size
1 in
Valve Type
Check Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY