3/4 in. Forged Brass Full Port Solder 600# Ball Valve
3/4 in. Forged Brass Full Port Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full port
- Chrome plated/ vented ball
- 2 piece body
- PTFE seats
- Blowout proof stem (Ni plated)
Documents
Specifications
- ANSI:
- ANSI B16.18
- ASME:
- ASME B16.33, ASME B16.44
- ASTM:
- ASTM B-16, ASTM B-283 C37700
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 1-37/100 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF Certified:
- No
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- UL 258
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.75 lb
- cUPC Certified:
- No