Kitz

8 in. But Weld Swing Carbon Steel 150# Check Valve

Part #K150SCOSX  |  Manufacturer Part #150SCOS-800

Valve Size:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

IAPMO Listed: No

Length: 19-1/2 in

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Size: 8 in

Valve Type: Check Valve