3/4 in. Forged Brass FIPT Regular Port Gas Ball Valve

You last purchased this on
 
Kitz

Code # 60 3/4 in. Forged Brass FIPT Regular Port Gas Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kitz

Code # 60 3/4 in. Forged Brass FIPT Regular Port Gas Ball Valve

  • Fast #
  • Part #K60034
  • Item #1594930
  • Manufacturer Part #60-034
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • End Connection - ASME B1.20.1
  • Wall Thickness - KITZ
  • End to end - KITZ
  • Design - MSS SP-110
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI 21.15-1997
ASTM:
ASTM B-283, ASTM C-37700
Collection:
Code # 60
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Handle Material:
Die Cast Aluminum
Handle Type:
Lever
Height:
1-9/20 in
Length:
2-39/100 in
MSS:
MSS SP-110
Material:
Forged Brass, Die Cast Aluminum, Plastic
Material Type:
PTFE
Pressure - High:
175, 125
Pressure Class:
175#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Wing Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Gas Ball Valve
Weight:
32 lb