2 in. Stainless Steel Standard Port Flanged 150# Ball Valve
Series 150 2 in. Stainless Steel Standard Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- API:
- API 607
- ASME:
- ASME B16.34, ASME BS 5351, ASME B16.5, ASME B16.10
- ASTM:
- ASTM A-105N, ASTM A-216 Grade WCB, ASTM A-276 Type 304, ASTM A-276 Type 316, ASTM A-276 Type 316L, ASTM A-313, ASTM A-351 Grade CF8, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- Series 150
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- IAPMO Listed -:
- No
- ISO:
- ISO 10497, ISO 17292
- Length:
- 7 in
- Material:
- Stainless Steel
- Material Type:
- A351, CF8M
- Maximum Temperature:
- 300
- Minimum Temperature:
- -29
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Hypatite® PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 17.6 lb