20 x 14 in. Cast Iron Grate for Type-40 Catch Basin
20 x 14 in. Cast Iron Grate for Type-40 Catch Basin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-615
- Length:
- 14 in
- Material:
- Cast Iron
- Width:
- 20 in