29 in. Dust Pan Handle in Black for 2531, 2532 and 2531-04 Dust Pans
Control™ 29 in. Dust Pan Handle in Black for 2531, 2532 and 2531-04 Dust Pans
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dust pan and broom sold separately
- For use with: 2531, 2532, 2531-04
- Lobby Pro® upright handle
Specifications
- Brand Model Compatibility:
- 2531, 2532 and 2531-04 Dust Pans
- Collection:
- Control™
- Color Finish Name:
- Black
- Diameter:
- 1-1/4 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 29 in
- Product Type:
- Handle