1 L Pro Gentle Lotion Skin Cleanser (Case of 6)
Kleenex® 1 L Pro Gentle Lotion Skin Cleanser (Case of 6)
Frequently Purchased Together
Product Details
- Pink formula with pleasant flora scented premium hand soap
- Easy-to-load cassette clicks right into place
- Foaming commercial hand soap is pH balanced and dermatologist tested
- Capacity: 1 L
- Color finish: Pink
- Cassettes per case: 6
- Recyclable after the pump is removed
Specifications
- Application:
- Residential
- Collection:
- Kleenex®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Product Type:
- Lotion Cleanser
- Size:
- 1 L
- UL Listed:
- No