Latex Coat Glove in Gray (Size 8)
G40 Latex Coat Glove in Gray (Size 8)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- KleenGuard G40 Latex Coated Gloves; Size Extra-Large; Grey & Black
- Breathable cotton back for comfort; Silicone-free
- Crinkled latex coating for excellent grip
- Highest EN388 tear resistance rating; Excellent durability
- Separate right and left gloves in a pair, for a snug fit
Specifications
- Coating:
- Latex
- Collection:
- G40
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10-5/8 in
- Glove Size:
- L
- Glove Type:
- General Purpose
- Height:
- 7-7/8 in
- Length:
- 19-86/125 in
- Material:
- Cotton
- Material Type:
- Polycotton
- Reusable:
- Yes
- Type:
- K97271BG
- UPC:
- 036000972726
- Width:
- 10-5/8 in