Cordless Plastic Disposable Ear Plugs (200 Pairs) in Orange
H10 Cordless Plastic Disposable Ear Plugs (200 Pairs) in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Individually packaged
- Universally sized
Specifications
- Collection:
- H10
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Corded Cordless:
- Cordless
- Material:
- Plastic
- Noise Reduction Rating:
- 29
- Package Quantity:
- 200 Pairs
- Reusable:
- No
- Shape:
- Bullet