16 in Adjustable Wrench

You last purchased this on
 
Klein Tools

16 in Adjustable Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Klein Tools

16 in Adjustable Wrench

  • Fast #
  • Part #K3239
  • Item #2177579
  • Manufacturer Part #3239
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eliminates the need to carry several fixed-size wrenches
  • Handy lanyard hole for tethering compatible with Cat. Nos TT1 and TT2
  • Versatile wrench fits all nuts and bolts to 1-1/2-Inch (38 mm)
  • Heat-treated for long life
  • Industrial black finish for corrosion resistance
  • Precision-machined jaws are individually chosen and assembled by hand for smooth operation
  • Made in USA
  • Forged and made in USA from select alloy steel with continuous-taper handle for aligning bolt and/or rivet holes
  • Knurl turns smoothly for easy operation
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
16 in
Height:
1 in
Length:
16 in
Material:
Alloy Steel
Maximum Capacity:
1-1/2 in
Number of Tools Included:
1
Weight:
2.36 lb
Width:
1 in
WrenchType:
Adjustable