DESCRIPTION

  • Black-oxide finish resists corrosion
  • Color-coded handles: red indicates stranded wire, yellow indicates solid wire
  • Cuts, strips, loops and gauges 10-18 AWG solid wire
  • Do NOT use to cut steel wire or bolts
  • Easy-to-read wire gauge markings on both sides for stripping in either direction
  • Hardened steel with precision ground stripping holes
  • Made in USA
  • Spring-loaded action for self-opening
  • Textured handles provide a firm, comfortable grip
  • Wire looping and bending holes

Klein Tools 10-18 ga Wire Stripper

K11045

Color Finish

 

SPECIFICATIONS

Color Finish
Yellow
Length
6-1/4 in

Starting at
Call for Pricing
  • QUANTITY