10 x 1-3/4 in. Plier
10 x 1-3/4 in. Plier
Frequently Purchased Together
Product Details
- 1-3/4 in (44 mm) maximum parallel jaw opening for a range of applications
- Smoothly adjusts between six machined tongue and groove jaw positions
- Quick-Adjust Rivet allows one-handed fast, easy adjustment of plier jaws
- Induction hardened jaws for long life
- Robust teeth for sure gripping action
- Secure tongue and groove design for non-slip grip -- even with heavy pressure
Specifications
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 1 in
- Jaw Capacity (in):
- 1.75 in
- Length:
- 10 in
- Number of Tools Included:
- 1
- Weight:
- 1.04 lb
- Width:
- 3-3/4 in