12-1/2 in. K-Type Temperature Probe for Digital Multimeters and Clamp Meters

You last purchased this on
 
Klein Tools

12-1/2 in. K-Type Temperature Probe for Digital Multimeters and Clamp Meters

This product requires certification to purchase.
Brand image
You last purchased this on
 
Klein Tools

12-1/2 in. K-Type Temperature Probe for Digital Multimeters and Clamp Meters

  • Fast #
  • Part #K69144
  • Item #7677192
  • Manufacturer Part #69144
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Measures temperature from -58 to 1112 Degrees F (-50 to 600 Degrees C)
  • Pointed tip can easily pierce fiberglass ductwork for HVAC measurements
  • Excellent for measurements in ducts for HVAC applications
  • Banana plug adapter included with probe
  • Adapter also sold separately (Cat. No. 69146)
  • Works with any digital multimeter or clamp meter that measures temperature
  • Coiled lead with length of 5-feet (102 cm)
  • Requires Certification

Documents


Specifications

Application:
HVAC
Brand Model Compatibility:
Digital Multimeters and Clamp Meters
Height:
2 in
Length:
12-1/2 in
Material:
Stainless Steel
Origin:
Global
Power Source:
Battery
Temperature Range:
-58 to 1112 Deg F (-50 to 600 Deg C)
Tool Type:
Probe
Type:
K69144
Weight:
3.19 lb
Width:
1/2 in