1/4 in. Keystone Tip Steel Screwdriver Shank in Yellow
1/4 in. Keystone Tip Steel Screwdriver Shank in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Delivers up to 50% extra power to perform tough jobs with minimum effort
- Tough amber, smooth Comfordome handle fits in the palm of the hand comfortably
- Oversized handle is 35% larger than comparable screwdriver handles
- Nickel-chrome, precision-forged and polished blades with black tips
- Meets or exceeds applicable ASME / ANSI specifications
- Internal flanges provide solid, twist-resistant shaft anchor
- Chrome-plated shaft helps prevent corrosion
Specifications
- Bit Sizes:
- 1/4 in
- Color Finish Name:
- Yellow
- Drive Size:
- 1/4 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 1-13/100 in
- Length:
- 10-1/2 in
- Material:
- Steel
- Shank Size:
- 6 in
- Shank Style:
- Round
- Weight:
- 0.28 lb
- Width:
- 1-13/100 in