18-7/8 in. Insulated Utility Tool Kit 13 Piece

Part #K33525  |  Item #7073281  |  Manufacturer Part #33525

$1,047.55 EACH

Length:

15-3/8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • A set of 13 professional, insulated tools including assorted (4) pliers, (6) screwdrivers, (1) cable cutter, pump pliers and a skinning knife. (See individual tool listings for more details.)
  • Two layers of insulation provide protection against electric shock
  • Custom case includes 2 pallets with custom-made pockets for each tool, piano-hinged case cover has both combination lock and two key-locked latches for security and storage space behind pallets for important papers or accessories
  • Replacement case available (Cat. No. 33535)
  • Meets or exceeds IEC 60900: 2012, ASTM F1505-10 standards for insulated tools

Specifications

ASTM Specifications: ASTM F1505-10

Color Finish: Orange

Handle Material: Plastic

Height: 8-1/4 in

Length: 15-3/8 in

Number of Tools Included: 13

Tool Type: Cable Cutter, Knife, Pliers, Screwdriver

Width: 18-7/8 in