2-93/100 in. Multi-bit 6 Piece Screwdriver
2-93/100 in. Multi-bit 6 Piece Screwdriver
Product Details
Product Details
- High-torque ratcheting mechanism for tough applications
- Interchangeable shaft holds 6 universal tips; converts to 3 nut driver sizes and 1 hex driver
- 3-way ratcheting mechanism for forward, reverse and locked positions
- Nut drivers are heat-treated for added strength and improved torque
- Cushion-Grip handle provide superior torque and comfort
- Contains: 3/16'' (5 mm) and 1/4'' (6 mm) slotted, #1 and #2 Phillips, 1/4'' (6 mm), 5/16'' (8 mm), and 3/8'' (10 mm) nut drivers, #1 and #2 square-recess, 3/8'' hex driver
Documents
Specifications
- ADA Compliant:
- No
- Bit Sizes:
- (2) #1, (2) #2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Drive Size:
- 1/4 in;5/16 in;3/8 in
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Length:
- 7-89/100 in
- Magnetic:
- No
- Number of Pieces:
- 6 Piece
- Number of Tools Included:
- 1
- Shaft Length:
- 3 in
- Shank Size:
- 2-61/64 in
- UL Listed:
- No
- Weight:
- 7.7 oz