This product requires certification to purchase.

#2 Phillips Head Screwholding Screwdriver With 6-7/8 In. Round Shank - Cushion Grip Handle

Klein Tools

#2 Phillips Head Screwholding Screwdriver With 6-7/8 In. Round Shank - Cushion Grip Handle

  • Fast #
  • Part #K32216
  • Item #7532169
  • Manufacturer Part #32216
4 out of 5 Customer Rating
Brand image
Klein Tools

#2 Phillips Head Screwholding Screwdriver With 6-7/8 In. Round Shank - Cushion Grip Handle

  • Fast #
  • Part #K32216
  • Item #7532169
  • Manufacturer Part #32216
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Starts and drives screws with one hand when working in hard-to-reach spaces
  • Cushion-Grip handle provides superior torque and comfort with non-slip grip
  • Precision-machine blade provides great fit
  • Requires Certification
Dimensions & Measurements
Bit Sizes
#2
Height
1-13/100 in
Length
11-1/4 in
Shank Size
7 in
Weight
0.34 lb
Width
2-63/100 in
Characteristics & Features
Color Finish Name
Black, Yellow
Handle Type
Cushion Grip
Shank Style
Round
Warranty & Product Information
Type
K32216
UPC
092644322167