25 ft. Magnetic Single Hook Tape Measure
25 ft. Magnetic Single Hook Tape Measure
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- First 11'' (279 mm) has oversized, bold numbers.
- Easy-read fractional scale.
- Rare earth magnetic single end hook
- Nylon-coated hardened steel blade resists abrasion and wear for long life.
- Shock and impact resistant case.
- Steel belt clip for convenience.
- Horizontal and vertical standout for easy one person measurements.
- Double-sided rule for measurement while using against wall, ceiling or conduit.
- True zero feature for accurate inside and outside measuring.
- Built-in shock absorber to protect blade tip.
Specifications
- Coating:
- Nylon
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 25 ft
- Material:
- Steel, Plastic
- Product Type:
- Double Sided
- Tool Type:
- Tape Measure
- Width:
- 1-1/2 in