Manual Non Magnetic 1-1/4 in. Multi-bit Slotted 7 Piece Screwdriver

You last purchased this on
 
Klein Tools

Manual Non Magnetic 1-1/4 in. Multi-bit Slotted 7 Piece Screwdriver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Klein Tools

Manual Non Magnetic 1-1/4 in. Multi-bit Slotted 7 Piece Screwdriver

  • Fast #
  • Part #K32561
  • Item #4466323
  • Manufacturer Part #32561
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compact design features standard 1-1/4'' (32 mm) shaft allowing easy access to tight work spaces
  • Cushion-Grip handle provide greater torque and comfort
  • Interchangeable shaft holds 4 universal tips and converts to 2 nut driver sizes
  • U.S. Patent No. D684,836
  • Contains: 3/16'' (5 mm) and 1/4'' (6 mm) slotted, #1 and #2 Phillips, 1/4'' (6 mm) and 5/16'' (8 mm) nut drivers
  • Requires Certification

Documents


Specifications

Bit Sizes:
3/16 in- 5/16 in
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Drive Size:
1/4 in;3/16 in;5/16 in
Drive Type:
Multi-bit, Slotted
GSA Approved:
No
Handle Material:
Rubber
Handle Type:
Cushion Grip
Length:
3-1/4 in
Magnetic:
No
Material:
Steel
Multi-Purpose:
6-in-1
Number of Pieces:
7 Piece
Number of Tools Included:
1
Power Source:
Manual
Shaft Length:
1-1/4 in
Shank Size:
1-17/64 in
Shank Style:
Round
Tool Type:
Screwdriver