3/16 in. Cabinet Tip Steel Screwdriver Shank in Yellow
3/16 in. Cabinet Tip Steel Screwdriver Shank in Yellow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Well-suited for electrical and telecommunications work
- Tough amber, smooth Comfordome handle fits in the palm of the hand comfortably
- Small-diameter shank for use in recessed holes or tight places
- Nickel-chrome, precision-forged and polished blades with black tips
- Meets or exceeds applicable ASME / ANSI specifications
- Internal flanges provide solid, twist-resistant shaft anchor
- Chrome-plated shaft helps prevent corrosion
Specifications
- Color Finish Name:
- Yellow
- Drive Size:
- 3/16 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 1 in
- Length:
- 9-5/8 in
- Material:
- Steel
- Shank Size:
- 6 in
- Shank Style:
- Round
- Weight:
- 0.16 lb
- Width:
- 1 in