3/8 in. Snap Lock Punch
3/8 in. Snap Lock Punch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compound-leverage mechanism for greater control and easy operation
- All-steel construction and nickel-chrome plated hardware provide long life and durability
- Drop-forged steel jaw easily punches 3/8'' (10 mm) wide impressions on metal edges to easily join pieces of sheet metal, duct, or pipe
- Vinyl grips with handle stops for added comfort and easy operation
Specifications
- Color Finish Name:
- Blue
- Handle Material:
- Vinyl
- Head Material:
- Metal
- Jaw Width (in):
- 3/8 in
- Length:
- 8 in
- Tool Type:
- Punch