DESCRIPTION

  • 4-hole application
  • For Use w/ Trilogy Sink
  • Optional accessories:K6507 Cutting board, K5917 Countertop cutting board, K6511 Wire rinse basket (left basin), K6011 Bottom basin rack (right basin), K8801, K8803 w/ K8804, K8816 or K8817 Sink strainer
  • Recommended accessories:K9000 "P" trap
  • Right bowl: 19"×17"×9 1/2"
  • Trilogy Bottom Basin Rack

Klein Tools 4 in. Screwdriver Round Cabinet Tip Cushion Grip

K6014

Bit Sizes:

SPECIFICATIONS

Bit Sizes
3/16 in
Color Finish
Polished Chrome
Handle Material
Plastic
Length
4 in
Shank Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY