43-1/4 in. Low-Voltage Tester
43-1/4 in. Low-Voltage Tester
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tests for shorts in automotive and truck electrical systems, motor field coils, radio and low-voltage circuits, ground circuit of all lamps, wiring, fuses, etc.
- Bulb in handle glows when circuit is complete (bulb included)
- Device for checking live 6-24V, AC or DC circuits
- 36 in(914 mm) test lead with alligator clip
- Replacement bulb: Cat.No.69130
- Deluxe 3.5 in(89 mm) long handle with nylon top holds replaceable bulb
- Pointed 3-3/4 in(95 mm) probe makes checking easier
Specifications
- Application:
- Electrical
- Depth:
- 12-3/4 in
- Height:
- 1-1/4 in
- Length:
- 43-1/4 in
- Power Source:
- Electric
- Weight:
- 0.28 lb
- Width:
- 4-3/4 in