5-1/2 in. Box Wrench

Part #K68201  |  Item #1105035  |  Manufacturer Part #68201

$12.32 EACH

Length:

5-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Different size at each end
  • Laminated construction for greater strength
  • Reverse ratcheting action by simply turning wrench over
  • Chrome-plated finish for rust resistance

Specifications

Color Finish: Polished Chrome

Length: 5-1/2 in

Maximum Capacity: 7/16 in

Number of Tools Included: 1

Wrench Type: Box