6-5/8 x 11/16 in. Plier
6-5/8 x 11/16 in. Plier
Frequently Purchased Together
Product Details
- Knurled jaws for sure wrapping and looping
- Slim head design for working in confined areas
- Induction hardened cutting knives for long life
- Plastic-dipped handles for comfort and ease of identification
- Custom, US-made tool steel
- Curved handles provide greater tool control
- Hot-riveted joint ensures smooth action and no handle wobble
Specifications
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- Height:
- 3/4 in
- Jaw Capacity (in):
- 11/16 in
- Jaw Width (in):
- 11/16 in
- Length:
- 6-5/8 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Thickness:
- 0.093 in
- Tool Type:
- Long Nose Pliers
- Weight:
- 0.34 lb
- Width:
- 4 in