6-7/8 in. Box Wrench
6-7/8 in. Box Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Laminated construction for greater strength
- Reverse ratcheting action by simply turning wrench over
- Different size at each end
- Chrome-plated finish for rust resistance
Specifications
- Color Finish Name:
- Polished Chrome
- Height:
- 19/50 in
- Length:
- 6-7/8 in
- Maximum Capacity:
- 9/16 in
- Number of Tools Included:
- 1
- Socket Size:
- 1/2 in, 9/16 in
- Weight:
- 0.31 lb
- Width:
- 3-22/25 in
- WrenchType:
- Box