This product requires certification to purchase.

7/8 - 1-3/8 x 3/8 in. Hex Step 1-Piece

Klein Tools

7/8 - 1-3/8 x 3/8 in. Hex Step 1-Piece

  • Fast #
  • Part #KKTSB15
  • Item #9976564
  • Manufacturer Part #KTSB15
4.3 out of 5 Customer Rating
Brand image
Klein Tools

7/8 - 1-3/8 x 3/8 in. Hex Step 1-Piece

  • Fast #
  • Part #KKTSB15
  • Item #9976564
  • Manufacturer Part #KTSB15
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Step bits are coated with aluminum titanium nitride and are 10 times more durable than steamed black oxide coating for longer bit life
  • Double, straight flute removes chips for clean cuts and drilling
  • Durable, 3/8-Inch hex shank provides a firm, positive grip and won't spin out in the drill
  • Laser markings are easy to read for quick size identification
  • Fast-starting, non-walking drill tip
  • For use on steel (up to 16 gauge), wood, plastic, and aluminum
  • 7/8-Inch to 1-3/8-Inch (22.2 to 34.9 mm), 3-Step sizes
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1-3/8 in
Bit Length:
5-1/5
Bit Sizes:
7/8 in - 1-3/8 in
Coating:
AlTiN
Color Finish Name:
Black Oxide
Drill Bit Type:
Step
Drilling Depth (in):
1/4 in
Height:
3-3/5
Length:
1-4/5
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
3/8
Shank Style:
Hex
Tool Type:
Step Drill Bit
UPC:
092644591150
Weight:
6.8
Width:
1-4/5